Push-Fit Wye Fitting, Rigid
Mfr # KPGU04-00
Zoro # G616330062
product price: $19.19
/eaSold in multiples of 10 for $191.90
Key Features
System of Measurement
Metric
Standards
RoHS
Overall Length
38 13/16 mm
Fitting Shape
Wye Union
Connector Type
Union
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KPGU04-00
Zoro #
G616330062
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
38 13/16 mm
Fitting Side 1 Tube Outer Diameter
10 13/32 mm
Fitting Side 2 Tube Outer Diameter
10 13/32 mm
Details
System of Measurement
Metric
Item
Push-Fit Wye Fitting
Standards
RoHS
Fitting Shape
Wye Union
Connector Type
Union
For Media Type
Air, Non-Potable Water, Gases
Operating Pressure - Maximum
1 MPa
Compatible Tube Material
PFA, Polyolefin, Polyurethane
Series
KP
Operating Temperature - Maximum
80 Degrees C
Operating Temperature - Minimum
-20 Degrees C
Description
Push-Fit Wye Fitting, Application Pneumatics, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Polypropylene, Overall Length 38 13/16 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.