Zoro Homepage

REAR CLEVIS PIVOT BRACKET

  • Mfr # CQ-C025

  • Zoro # G814534057


product price: $11.69
/ea

Key Features

Mount Type
Clevis, Pivot Bracket
Series
CQ
Overall Length
40 mm
For Bore Diameter
25 mm
Mount Hole Center-to-Center Width
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ-C025
Zoro #
G814534057
UPC #
-
Country of Origin
China

Dimensions

Overall Length
40 mm
For Bore Diameter
25 mm
Mount Hole Center-to-Center Width
28 mm
Overall Width
40 mm
Thread Size
M4 x 10
Mount Hole Center-to-Center Length
28 mm

Details

Mount Type
Clevis, Pivot Bracket
Item
Mounting Pivot Bracket
Series
CQ
Mount Location
Rear
System of Measurement
Metric
Body Material
Carbon Steel
Compatible with Series
CQ2
Product Type
Mounting Pivot Bracket

Description

Mounting Pivot Bracket, Mount Type Clevis, Pivot Bracket, Mount Location Rear, For Bore Diameter 25 mm, Body Material Carbon Steel, Overall Length 40 mm, Mount Hole Center-to-Center Width 28 mm, Overall Width 40 mm, Compatible with Series CQ2, Mount Hole Center-to-Center Length 28 mm, Thread Size M4 x 10, Product Type Mounting Pivot Bracket, Series CQ, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.