Zoro Homepage

Rear Pivot Bracket, 32mm, 40mm Bore

  • Mfr # CG-E032SUS

  • Zoro # G014534017


product price: $17.35
/ea

Key Features

Mount Type
Flange, Foot
Includes
Pin, Retaining Rings
Series
CG5
Overall Length
70.5 mm
Mount Location
Rear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-E032SUS
Zoro #
G014534017
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
70.5 mm
For Bore Diameter
32 mm
Mount Hole Center-to-Center Width
26 mm
Mount Hole Center-to-Center Length
56 mm
Overall Width
40 mm

Details

Mount Type
Flange, Foot
Item
Mounting Bracket
Includes
Pin, Retaining Rings
Series
CG5
Mount Location
Rear
Compatible with Series
CG5
System of Measurement
Metric
Body Material
Stainless Steel
Weight
0.4 lb
Product Type
Mounting Bracket
Compatible with Brand
SMC

Description

Mounting Bracket, Mount Type Flange, Foot, Mount Location Rear, For Bore Diameter 32 mm, Body Material Stainless Steel, Overall Length 70.5 mm, Mount Hole Center-to-Center Width 26 mm, Overall Width 40 mm, Compatible with Grainger Part Number 5VGR2, 5VGR3, 5VGR4, 5VGR5, 5VGR6, 5VGR7, 5VGR8, 5VGR9, 5VGT0, 5VGT1, 5VGT2, 5VGT3, 5VGT4, 5VGT5, 5VGT6, 5VGT7, 5VGT8, 5VGT9, 5VHH2, 5VHH3, 5VHH4, 5VHH5, 5VHH6, 5VHH7, 5VHH8, 5VHH9, 5VHJ0, 5VHJ1, 5VHJ2, 5VHJ3, 5VHJ4, 5VHJ5, 5VHJ6, 5VHJ7, 5VHJ8, 5VHJ9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.