Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rear Pivot Bracket, 50mm, 63mm Bore

  • Mfr # CG-E050SUS

  • Zoro # G814534040


product price: $29.99
/ea

Key Features

Mount Type
Flange, Foot
Includes
Pin, Retaining Rings
Series
CG5
Overall Length
106.5 mm
Compatible with Series
CG5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-E050SUS
Zoro #
G814534040
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
106.5 mm
For Bore Diameter
50 mm
Mount Hole Center-to-Center Length
84 mm
Overall Width
50 mm
Mount Hole Center-to-Center Width
30 mm

Details

Mount Type
Flange, Foot
Item
Mounting Bracket
Includes
Pin, Retaining Rings
Series
CG5
Compatible with Series
CG5
Body Material
Stainless Steel
System of Measurement
Metric
Weight
1.01 lb
Product Type
Mounting Bracket
Compatible with Brand
SMC

Description

Mounting Bracket, Mount Type Flange, Foot, For Bore Diameter 50 mm, Body Material Stainless Steel, Overall Length 106.5 mm, Mount Hole Center-to-Center Width 30 mm, Overall Width 50 mm, Compatible with Grainger Part Number 5VGU0, 5VGU1, 5VGU2, 5VGU3, 5VGU4, 5VGU5, 5VGU6, 5VGU7, 5VGU8, 5VGU9, 5VGV0, 5VGV1, 5VGV2, 5VGV3, 5VGV4, 5VGV5, 5VGV6, 5VGV7, 5VHK0, 5VHK1, 5VHK2, 5VHK3, 5VHK4, 5VHK5, 5VHK6, 5VHK7, 5VHK8, 5VHK9, 5VHL0, 5VHL1, 5VHL2, 5VHL3, 5VHL4, 5VHL5, 5VHL6, 5VHL7, Compatible with Brand SMC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.