Zoro Homepage

Reed 2 Wire Direct, 24V-100V AC/DC, L 3m

  • Mfr # D-A90L

  • Zoro # G1275743


product price: $17.39
/ea

Key Features

Switching Voltage
100 V AC/DC or less, 24 V AC/DC or less, 48 V AC/DC or less
Enclosure Type
IP67
Switching Current
20 mA; 40 mA; 50 mA
Type
Inline Reed Auto Switch
Display
LED Indicator Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-A90L
Zoro #
G1275743
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
3 m

Details

Item
Inline Reed Auto Switch
Switching Voltage
100 V AC/DC or less, 24 V AC/DC or less, 48 V AC/DC or less
Enclosure Type
IP67
Switching Current
20 mA; 40 mA; 50 mA
Type
Inline Reed Auto Switch
Display
LED Indicator Light
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit, Din Terminal Electrical Entry, Heat Resistant, Magnetic Field Resistant, Reed Type Auto Switches, Solid State Switch
Number of Wires
2
Minimum Cycle Time
1.2 ms
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
14 Degrees F
Standards
RoHS Compliant

Description

Inline Reed Auto Switch, Inline Reed Auto Switch, Switching Current 20 mA; 40 mA; 50 mA, Switching Voltage 100 V AC/DC or less, 24 V AC/DC or less, 48 V AC/DC or less, Lead Length (Ft.) 3 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.