Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reed 2 Wire Direct, 24VDC, 100VAC, LED, 0.5m

  • Mfr # D-Z73

  • Zoro # G1280537


product price: $18.15
/ea

Key Features

Switching Voltage
100V AC, 24V DC
Description/Special Features
Auto Switch
Type
REED
Temp. Range (F)
14 to 140 Degrees F
Lead Length (Ft.)
1.6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-Z73
Zoro #
G1280537
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
1.6 ft

Details

Item
Reed 2 Wire Direct,24VDC,100VAC,LED,0.5m
Switching Voltage
100V AC, 24V DC
Description/Special Features
Auto Switch
Type
REED
Temp. Range (F)
14 to 140 Degrees F
Color
Black
Display
LED
Switching Current
5 to 20 mA; 5 to 40 mA
Enclosure Type
IP67
Function
Normally Open
Number of Wires
2

Description

Reed 2 Wire Direct,24VDC,100VAC,LED,0.5m, REED, Switching Current 5 to 20 mA; 5 to 40 mA, Switching Voltage 100V AC, 24V DC, Function Normally Open, Lead Length (Ft.) 1.6 ft, Temp. Range (F) 14 to 140 Degrees F, Enclosure Type IP67, Display LED, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.