Zoro Homepage

Reed 2 Wire Direct, 5V-24V AC/DC, L 3m

  • Mfr # D-90L

  • Zoro # G1275348


product price: $14.19
/ea

Key Features

Switching Voltage
1500 V AC
Switching Current
50 mA
Lead Length (Ft.)
3 m
Enclosure Type
IP67
Type
Inline Reed Auto Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-90L
Zoro #
G1275348
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
3 m

Details

Item
Inline Reed Auto Switch
Switching Voltage
1500 V AC
Switching Current
50 mA
Enclosure Type
IP67
Type
Inline Reed Auto Switch
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit, Din Terminal Electrical Entry, Heat Resistant, Magnetic Field Resistant, Reed Type Auto Switches, Solid State Switch
Standards
RoHS Compliant
Number of Wires
2
Minimum Cycle Time
1.2 ms
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
14 Degrees F

Description

Inline Reed Auto Switch, Inline Reed Auto Switch, Switching Current 50 mA, Switching Voltage 1500 V AC, Lead Length (Ft.) 3 m, Enclosure Type IP67, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.