Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reed 2 Wire IPC Tie Rod, 24 VDC, LED, 0.5m

  • Mfr # D-A59W

  • Zoro # G1275594


product price: $24.15
/ea

Key Features

Switching Voltage
24 V DC
Lead Length (Ft.)
0.5 m
Switching Current
5 to 40 mA
Type
Inline Reed Auto Switch
Description/Special Features
2-Color Indication, Band, Rail, and Tie-Rod Mounting, Built-In Off-Delay Timer (200 ms), Grommet Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Switch, Wide Range Detection Configurations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-A59W
Zoro #
G1275594
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
0.5 m

Details

Item
Inline Reed Auto Switch
Switching Voltage
24 V DC
Switching Current
5 to 40 mA
Type
Inline Reed Auto Switch
Description/Special Features
2-Color Indication, Band, Rail, and Tie-Rod Mounting, Built-In Off-Delay Timer (200 ms), Grommet Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Switch, Wide Range Detection Configurations
Enclosure Type
IP67
Display
LED
Number of Wires
2
Operating Temperature - Maximum
140 Degrees F
Minimum Cycle Time
1.2 ms
Operating Temperature - Minimum
14 Degrees F
Standards
RoHS Compliant

Description

Inline Reed Auto Switch, Inline Reed Auto Switch, Switching Current 5 to 40 mA, Switching Voltage 24 V DC, Lead Length (Ft.) 0.5 m, Enclosure Type IP67, Display LED, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.