Zoro Homepage

Reed Switch, 24VDC, Normally Open, 3 M Lead

  • Mfr # D-C80L

  • Zoro # G1958774


product price: $21.79
/ea

Key Features

For Bore Dia.
8, 12, 16, 25, 32, and 40mm Bore dia
Switching Voltage
24V DC
Switching Current
50 mA Max
Temp. Range (F)
14 Degrees to 140 Degrees F
Lead Length (Ft.)
9.8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-C80L
Zoro #
G1958774
UPC #
190735647929
Country of Origin
Japan

Dimensions

For Bore Dia.
8, 12, 16, 25, 32, and 40mm Bore dia
Lead Length (Ft.)
9.8 ft

Details

Item
Reed Switch
Switching Voltage
24V DC
Switching Current
50 mA Max
Temp. Range (F)
14 Degrees to 140 Degrees F
Function
Normally Open
Type
Prewired
Display
None
Description/Special Features
Order with Switch Mounting Band
Number of Wires
2
Enclosure Type
Composite

Description

Reed Switch, Prewired, Switching Current 50 mA Max, Switching Voltage 24V DC, For Bore Dia. 8, 12, 16, 25, 32, and 40mm Bore dia, Function Normally Open, Lead Length (Ft.) 9.8 ft, Temp. Range (F) 14 Degrees to 140 Degrees F, Enclosure Type Composite, Display None, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.