Zoro Homepage

REG (P) W/PSI GAUGE ODD 3 POS

  • Mfr # SY30M-N5-P-3

  • Zoro # G115854830


product price: $61.99
/ea

Key Features

Pressure Units Displayed
psi
For Station Type
Odd Number Stations
Overall Width
77 3/5 mm
Operating Pressure - Maximum
1 MPa
Thread Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY30M-N5-P-3
Zoro #
G115854830
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
77 3/5 mm
Thread Size
M2
Overall Height
132 3/10 mm

Details

Pressure Units Displayed
psi
For Station Type
Odd Number Stations
Operating Pressure - Maximum
1 MPa
Item
Regulator
Includes
Base Gasket, Connector Gasket, Mounting Screws
Regulating Port Type
P Port
Includes Pressure Gauge
With Pressure Gauge
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
14 Degrees F
Product Type
Regulator
Standards
CE Listed, UKCA

Description

REG (P) W/PSI GAUGE ODD 3 POS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.