Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR20-01E-D

  • Zoro # G609977540


product price: $34.29
/ea

Key Features

Series
AR-D
Body Material
Die-Cast Zinc
Air Flow Direction
Left to Right
Weight
0.14 kg
Air Outlet Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR20-01E-D
Zoro #
G609977540
UPC #
-
Country of Origin
China

Dimensions

Air Outlet Size
1/8 in
Overall Depth
40 mm
Air Inlet Size
1/8 in
Pressure Gauge Port Size
1/8 in
Overall Height
93.3 mm
Overall Width
42 mm

Details

Item
Regulator
Series
AR-D
Body Material
Die-Cast Zinc
Air Flow Direction
Left to Right
Weight
0.14 kg
Pressure Gauge Port Type
Rc
Adjustment Location
Bottom
Adjustment Mechanism
Knob
Maximum Regulated Pressure
123.2821 psi
For Fluid Type
Air
Modular Connection
Modular Connection
Air Inlet Type
Rc
Maximum Operating Temperature
60 Degrees C
Pressure Gauge Included
Yes
System Location
Air Line
Minimum Operating Temperature
-5 Degrees C
Adjustment Mechanism Material
Rubber
Air Outlet Type
Rc
For Substance Type
Air
Standards
RoHS Compliant
Maximum Operating Pressure
1 MPa
Minimum Regulated Pressure
7.251887 psi
Regulator Type
Relieving

Description

Regulator, Air Inlet Size 1/8 in, Air Inlet Type Rc, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 42 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1/8 in, Air Outlet Type Rc, Body Material Die-Cast Zinc, For Fluid Type Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.