Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR30-03B-D

  • Zoro # G209977841


product price: $41.19
/ea

Key Features

Body Material
Die-Cast Aluminum
Includes
Bracket
Air Flow Direction
Left to Right
Series
AR-D
Regulator Type
Relieving
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR30-03B-D
Zoro #
G209977841
UPC #
-
Country of Origin
China

Dimensions

Air Outlet Size
3/8 in
Overall Depth
53 mm
Air Inlet Size
3/8 in
Pressure Gauge Port Size
1/8 in
Overall Width
53 mm
Overall Height
117 mm

Details

Item
Regulator
Body Material
Die-Cast Aluminum
Includes
Bracket
Air Flow Direction
Left to Right
Series
AR-D
Regulator Type
Relieving
Pressure Gauge Included
Yes
Weight
0.27 kg
Maximum Operating Pressure
1 MPa
Adjustment Mechanism
Knob
Minimum Operating Temperature
-5 Degrees C
System Location
Air Line
Maximum Operating Temperature
60 Degrees C
Maximum Regulated Pressure
123.2821 psi
Adjustment Location
Bottom
Adjustment Mechanism Material
Rubber
Minimum Regulated Pressure
7.251887 psi
For Substance Type
Air
For Fluid Type
Air
Air Inlet Type
Rc
Modular Connection
Modular Connection
Standards
RoHS Compliant
Air Outlet Type
Rc
Pressure Gauge Port Type
Rc

Description

Regulator, Air Inlet Size 3/8 in, Air Inlet Type Rc, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 53 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type Rc, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air, Includes Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.