Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR30-N03H-Z-D

  • Zoro # G909977820


product price: $35.19
/ea

Key Features

Includes
Set Nut
Body Material
Die-Cast Aluminum
Air Flow Direction
Left to Right
Series
AR-D
Adjustment Location
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR30-N03H-Z-D
Zoro #
G909977820
UPC #
-
Country of Origin
China

Dimensions

Pressure Gauge Port Size
1/8 in
Overall Depth
53 mm
Overall Height
117 mm
Air Inlet Size
3/8 in
Overall Width
53 mm
Air Outlet Size
3/8 in

Details

Item
Regulator
Includes
Set Nut
Body Material
Die-Cast Aluminum
Air Flow Direction
Left to Right
Series
AR-D
Adjustment Location
Bottom
Maximum Regulated Pressure
123.2821 psi
Minimum Operating Temperature
-5 Degrees C
Regulator Type
Relieving
Weight
0.27 kg
Air Outlet Type
NPT
Pressure Gauge Port Type
NPT
Standards
RoHS Compliant
Maximum Operating Temperature
60 Degrees C
Pressure Gauge Included
Yes
Adjustment Mechanism
Knob
For Substance Type
Air
System Location
Air Line
Modular Connection
Modular Connection
Adjustment Mechanism Material
Rubber
Air Inlet Type
NPT
Maximum Operating Pressure
1 MPa
For Fluid Type
Air
Minimum Regulated Pressure
7.251887 psi

Description

Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 53 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air, Includes Set Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.