Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR30K-N03B-Z-D

  • Zoro # G009977904


product price: $41.19
/ea

Key Features

Air Flow Direction
Left to Right
Series
AR-D
Body Material
Die-Cast Aluminum
Includes
Bracket
Minimum Operating Temperature
-5 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR30K-N03B-Z-D
Zoro #
G009977904
UPC #
-
Country of Origin
China

Dimensions

Air Inlet Size
3/8 in
Air Outlet Size
3/8 in
Overall Width
63 mm
Overall Height
117 mm
Pressure Gauge Port Size
1/8 in
Overall Depth
53 mm

Details

Item
Regulator
Air Flow Direction
Left to Right
Series
AR-D
Body Material
Die-Cast Aluminum
Includes
Bracket
Minimum Operating Temperature
-5 Degrees C
Pressure Gauge Included
Yes
System Location
Air Line
Air Inlet Type
NPT
Maximum Regulated Pressure
123.2821 psi
Air Outlet Type
NPT
For Fluid Type
Air
Weight
0.27 kg
Maximum Operating Pressure
1 MPa
Regulator Type
Relieving
Modular Connection
Modular Connection
Minimum Regulated Pressure
7.251887 psi
Maximum Operating Temperature
60 Degrees C
For Substance Type
Air
Adjustment Mechanism Material
Rubber
Adjustment Mechanism
Knob
Adjustment Location
Bottom
Standards
RoHS Compliant
Pressure Gauge Port Type
NPT

Description

Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 63 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air, Includes Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.