Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR40K-N06-Z-D

  • Zoro # G209977834


product price: $72.89
/ea

Key Features

Body Material
Die-Cast Aluminum
Air Flow Direction
Left to Right
Series
AR-D
Includes
Limit Indicator
Overall Depth
128 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR40K-N06-Z-D
Zoro #
G209977834
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
128 mm
Overall Width
68 mm
Pressure Gauge Port Size
1/4 in
Air Inlet Size
1/2 in
Overall Height
70 mm
Air Outlet Size
1/2 in

Details

Item
Regulator
Body Material
Die-Cast Aluminum
Air Flow Direction
Left to Right
Series
AR-D
Includes
Limit Indicator
Maximum Operating Pressure
1 MPa
Air Outlet Type
NPT
Standards
RoHS Compliant
System Location
Air Line
Adjustment Location
Bottom
Adjustment Mechanism Material
Rubber
Regulator Type
Relieving
Maximum Regulated Pressure
123.2821 psi
Weight
0.47 kg
Adjustment Mechanism
Knob
Pressure Gauge Included
No
For Fluid Type
Air
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-5 Degrees C
Air Inlet Type
NPT
Minimum Regulated Pressure
7.251887 psi
For Substance Type
Air
Modular Connection
Modular Connection

Description

Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 68 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air, Includes Limit Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.