Zoro Homepage

Regulator, Air Line, Knob

  • Mfr # AR50-F06-D

  • Zoro # G309977888


product price: $74.79
/ea

Key Features

Series
AR-D
Air Flow Direction
Left to Right
Body Material
Die-Cast Aluminum
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR50-F06-D
Zoro #
G309977888
UPC #
-
Country of Origin
China

Dimensions

Air Inlet Size
3/4 in
Air Outlet Size
3/4 in
Overall Height
90 mm
Overall Width
87 mm
Overall Depth
169 mm

Description

Regulator, Air Inlet Size 3/4 in, Air Inlet Type G, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 87 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 3/4 in, Air Outlet Type G, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.