Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod Clevis, 20mm Bore

  • Mfr # Y-G02SUS

  • Zoro # G614534684


product price: $16.49
/ea

Key Features

Mount Type
Clevis
Includes
Pin, Retaining Rings
Series
Y
Overall Length
34 mm
Weight
45 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y-G02SUS
Zoro #
G614534684
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
34 mm
Thread Size
M8
Overall Height
34 mm
Overall Width
16 mm
For Bore Diameter
20 mm

Details

Mount Type
Clevis
Item
Double Rod Clevis
Includes
Pin, Retaining Rings
Series
Y
Weight
45 g
Product Type
Double Rod Clevis
Compatible with Series
CG, CG3
System of Measurement
Metric
Standards
RoHS Compliant
Compatible with Brand
SMC
Body Material
Stainless Steel

Description

Double Rod Clevis, Mount Type Clevis, For Bore Diameter 20 mm, Body Material Stainless Steel, Overall Length 34 mm, Overall Width 16 mm, Compatible with Grainger Part Number 5TLY1, 5TLY2, 5TLY3, 5TLY4, 5TLY5, 5TLY6, 5TLY7, 5VGN6, 5VGN7, 5VGN8, 5VGN9, 5VGP0, 5VGP1, 5VGP2, 5VGX6, 5VGX7, 5VGX8, 5VGX9, 5VGY0, 5VGY1, 5VGY2, 5VHF6, 5VHF7, 5VHF8, 5VHF9, 5VHG0, 5VHG1, 5VHG2, Overall Height 34 mm, Compatible with Brand SMC, Compatible with Series CG, CG3, Includes Pin, Retaining Rings, Thread Size M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.