Zoro Homepage

Rod Clevis, 25mm, 32mm Bore

  • Mfr # Y-G03SUS

  • Zoro # G514534630


product price: $16.49
/ea

Key Features

Mount Type
Clevis
Includes
Pin, Retaining Rings
Series
Y
Overall Length
41 mm
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-G03SUS
Zoro #
G514534630
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
41 mm
Overall Height
41 mm
For Bore Diameter
32 mm
Overall Width
20 mm
Thread Size
M10

Details

Mount Type
Clevis
Item
Double Rod Clevis
Includes
Pin, Retaining Rings
Series
Y
Standards
RoHS Compliant
System of Measurement
Metric
Product Type
Double Rod Clevis
Body Material
Stainless Steel
Compatible with Series
CG, CG3
Compatible with Brand
SMC
Weight
86 g

Description

Double Rod Clevis, Mount Type Clevis, For Bore Diameter 32 mm, Body Material Stainless Steel, Overall Length 41 mm, Overall Width 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.