Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Actuator, 270 Deg, 100mm Bore

  • Mfr # CRB1BW100-270S

  • Zoro # G2620256


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Type
Vane Style
Length
140 mm
Shaft Dia.
25 mm
Keyway Length
40 mm
Maximum Pressure
145 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRB1BW100-270S
Zoro #
G2620256
UPC #
190735635803
Country of Origin
Japan

Dimensions

Length
140 mm
Shaft Dia.
25 mm
Keyway Length
40 mm
Key Height with Shaft
28 mm
Shaft Length
30 mm
Height
125 mm
Dimension B
103 mm
Width
103 mm
Dimension C
125 mm
Port Size
1/4 in Rc
Keyway Width
7 mm
Inlet Size
1/8 in
Overall Length
198 mm
Overall Height
140 mm
Bore Diameter
100 mm
Overall Width
125 mm
Keyway Depth
7 mm
Shaft Diameter
24.9 mm

Details

Item
Rotary Actuator
Type
Vane Style
Maximum Pressure
145 psi
Housing Material
Aluminum Alloy
Shaft Type
Carbon Steel
Torque (In.-Lbs.)
442.54 in-lb/102 psi
Powertrain Material
Carbon Steel
Bore
100 mm
Cushion Type
Rubber Cushion
Operating Temp. Range
40 Degrees to 140 Degrees F
Rotation Angle (Deg.)
270 Degrees
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
140 Degrees F
Weight
3.76 kg
Standards
RoHS Compliant
Air Inlet Type
BSPT
Housing Material Finish
Anodized
Mount Style
Basic
Actuator Style
Single Vane
Air Inlet Center to Center Distance
38 mm
Output Shaft Type
Keyed Shaft
Magnetic Piston
Non-Magnetic Piston
Minimum Operating Temperature
41 Degrees F
Keyway Type
Square
System of Measurement
Metric
Maximum Output Torque
75 N-m
Rotation Angle
270 Degrees
Piston Material
Carbon Steel
Minimum Operating Pressure
21.76 psi
For Fluid Type
Air
Port Location
Side Ported

Description

Rotary Actuator, Actuator Style Single Vane, Maximum Output Torque 75 N-m, Rotation Angle 270 Degrees , Bore Diameter 100 mm, Maximum Operating Pressure 145 psi, Shaft Diameter 24.9 mm, Shaft Length 30 mm, Inlet Size 1/8 in, Air Inlet Type BSPT, Cushion Type Rubber Cushion, Magnetic Piston Non-Magnetic Piston, Weight 3.76 kg, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 21.76 psi, Minimum Operating Temperature 41 Degrees F, Standards RoHS Compliant, For Fluid Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.