Zoro Homepage

Rotary Actuator, 50mm Shaft, 90 Rotation

  • Mfr # CDRA1BS50-90Z

  • Zoro # G4999289


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum Alloy
Shaft Length
33.5 mm
Keyway Length
25 mm
Cushion Type
None
Rotation Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDRA1BS50-90Z
Zoro #
G4999289
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Length
33.5 mm
Keyway Length
25 mm
Overall Height
98 mm
Overall Width
62 mm
Bore Diameter
50 mm
Keyway Width
5 mm
Shaft Diameter
15 mm
Overall Length
144 mm
Inlet Size
1/8 in

Details

Item
Rotary Actuator
Housing Material
Aluminum Alloy
Cushion Type
None
Rotation Angle
90 Degrees
For Fluid Type
Air
Air Inlet Type
RC
Minimum Operating Pressure
14.5 psi
Piston Material
Aluminum
Standards
RoHS Compliant
Air Inlet Center to Center Distance
127 mm
Housing Material Finish
Anodized
Actuator Style
Single Rack
End Cap Material
Aluminum Alloy
System of Measurement
Metric
Magnetic Piston
Magnetic Piston
Output Shaft Type
Keyed Shaft
Mount Style
Basic
Weight
1.3 kg
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 psi
Minimum Operating Temperature
32 Degrees F
Maximum Output Torque
18.5 N-m

Description

Rotary Actuator, Actuator Style Single Rack, Maximum Output Torque 18.5 N-m, Rotation Angle 90 Degrees , Bore Diameter 50 mm, Maximum Operating Pressure 145 psi, Shaft Diameter 15 mm, Shaft Length 33.5 mm, Inlet Size 1/8 in, Air Inlet Type RC, Cushion Type None, Magnetic Piston Magnetic Piston, Weight 1.3 kg, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 14.5 psi, Minimum Operating Temperature 32 Degrees F, Standards RoHS Compliant, For Fluid Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.