Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Actuator, 90 Deg, 63mm Bore

  • Mfr # CRB1BW63-90S

  • Zoro # G1624612


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Type
Vane Style
Height
82 mm
Shaft Dia.
15 mm
Dimension B
80 mm
Operating Temp. Range
40 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRB1BW63-90S
Zoro #
G1624612
UPC #
190735635728
Country of Origin
Japan

Dimensions

Height
82 mm
Shaft Dia.
15 mm
Dimension B
80 mm
Shaft Length
21 mm
Keyway Length
25 mm
Port Size
1/8 in Rc
Dimension C
82 mm
Width
80 mm
Key Height with Shaft
17 mm
Length
98 mm
Keyway Depth
5 mm
Overall Width
82 mm
Keyway Width
5 mm
Overall Height
98 mm
Overall Length
146 mm
Inlet Size
1/8 in
Shaft Diameter
14.9 mm
Bore Diameter
63 mm

Details

Item
Rotary Actuator
Type
Vane Style
Operating Temp. Range
40 Degrees to 140 Degrees F
Maximum Pressure
145 psi
Rotation Angle (Deg.)
90 Degrees
Bore
63 mm
Shaft Type
Carbon Steel
Housing Material
Aluminum Alloy
Cushion Type
Rubber Cushion
Torque (In.-Lbs.)
141.61 in-lb/102 psi
Powertrain Material
Carbon Steel
Weight
1.37 kg
Output Shaft Type
Keyed Shaft
Minimum Operating Pressure
21.76 psi
Housing Material Finish
Anodized
Magnetic Piston
Non-Magnetic Piston
Minimum Operating Temperature
41 Degrees F
Air Inlet Type
BSPT
Standards
RoHS Compliant
Keyway Type
Square
Piston Material
Carbon Steel
For Fluid Type
Air
System of Measurement
Metric
Actuator Style
Single Vane
Maximum Operating Pressure
145 psi
Air Inlet Center to Center Distance
25 mm
Rotation Angle
90 Degrees
Maximum Operating Temperature
140 Degrees F
Mount Style
Basic
Maximum Output Torque
46.7 N-m
Port Location
Side Ported

Description

Rotary Actuator, Actuator Style Single Vane, Maximum Output Torque 46.7 N-m, Rotation Angle 90 Degrees , Bore Diameter 63 mm, Maximum Operating Pressure 145 psi, Shaft Diameter 14.9 mm, Shaft Length 21 mm, Inlet Size 1/8 in, Air Inlet Type BSPT, Cushion Type Rubber Cushion, Magnetic Piston Non-Magnetic Piston, Weight 1.37 kg, Maximum Operating Temperature 140 Degrees F, Minimum Operating Pressure 21.76 psi, Minimum Operating Temperature 41 Degrees F, Standards RoHS Compliant, For Fluid Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.