Zoro Homepage

Rotary Actuator Table, Size 2

  • Mfr # MSQB2AE

  • Zoro # G4406987


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Table Size
2
End Cap Material
Aluminum Alloy
Piston Material
Stainless Steel
Maximum Operating Pressure
0.7 MPa
Minimum Rotation Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSQB2AE
Zoro #
G4406987
UPC #
-
Country of Origin
Japan

Dimensions

Table Size
2
Overall Width
67.3 mm
Overall Length
30 mm
Inlet Size
M3 x 0.5
Overall Height
28 mm
Bore Diameter
8 mm

Details

Item
Rotary Actuator Table
End Cap Material
Aluminum Alloy
Piston Material
Stainless Steel
Maximum Operating Pressure
0.7 MPa
Minimum Rotation Angle
0 Degrees
System of Measurement
Metric
Air Inlet Type
Metric Standard
Table Material
Aluminum Alloy
Plate Material Finish
Chromate Coated
Cover Material Finish
Nickel Plated
Minimum Operating Pressure
0.1 MPa
Minimum Operating Temperature
32 Degrees F
Allowable Kinetic Energy
0 J
Standards
RoHS Compliant
Table Material Finish
Anodized
Mounting Orientation
Multiposition
Body Material
Aluminum Alloy
End Cap Material Finish
Anodized
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Weight
0.11 kg
Maximum Rotation Angle
190 Degrees
Pinion Material
Steel Alloy
Bearing Material
Steel
Number of Auto Switches
None
Seal Material
NBR
Bearing Retainer Material Finish
Anodized
Cushion Type
None
Plate Material
Aluminum Alloy
Body Material Finish
Anodized
Cover Material
Aluminum Alloy
Bearing Retainer Material
Aluminum Alloy
Port Location
Side

Description

Rotary Actuator Table, Bore Diameter 8 mm, Maximum Operating Pressure 0.7 MPa, Inlet Size M3 x 0.5, Air Inlet Type Metric Standard, Cushion Type None, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 0 Degrees , Standards RoHS Compliant, Bearing Retainer Material Aluminum Alloy, Body Material Aluminum Alloy, Allowable Kinetic Energy 0 J, Table Size 2, Maximum Rotation Angle 190 Degrees , Number of Auto Switches None, Overall Length 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.