Zoro Homepage

Rotary Actuator Table, Size 70

  • Mfr # MSQB70A

  • Zoro # G4406978


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant
Overall Height
75 mm
Weight
2.88 kg
Overall Length
90 mm
Overall Width
204.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSQB70A
Zoro #
G4406978
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
75 mm
Overall Length
90 mm
Overall Width
204.2 mm
Bore Diameter
28 mm
Table Size
70
Inlet Size
1/8 in

Details

Item
Rotary Actuator Table
Standards
RoHS Compliant
Weight
2.88 kg
Cushion Type
Rubber Cushion
Body Material
Aluminum Alloy
Maximum Rotation Angle
190 Degrees
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F
Seal Material
NBR
Mounting Orientation
Multiposition
Table Material Finish
Anodized
Plate Material
Aluminum Alloy
Number of Auto Switches
None
For Fluid Type
Air
Allowable Kinetic Energy
0.24 J
Bearing Retainer Material Finish
Anodized
Pinion Material
Steel Alloy
Minimum Operating Pressure
0.1 MPa
Piston Material
Stainless Steel
Minimum Operating Temperature
32 Degrees F
Air Inlet Type
RC
Cover Material Finish
Nickel Plated
Plate Material Finish
Chromate Coated
End Cap Material
Aluminum Alloy
Body Material Finish
Anodized
Bearing Material
Steel
Bearing Retainer Material
Aluminum Alloy
Minimum Rotation Angle
0 Degrees
Table Material
Aluminum Alloy
Maximum Output Torque
23.5 N-m
Maximum Operating Pressure
1 MPa
Cover Material
Aluminum Alloy
Port Location
End

Description

Rotary Actuator Table, Bore Diameter 28 mm, Maximum Operating Pressure 1 MPa, Inlet Size 1/8 in, Air Inlet Type RC, Maximum Output Torque 23.5 N-m, Cushion Type Rubber Cushion, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 0 Degrees , Standards RoHS Compliant, Bearing Retainer Material Aluminum Alloy, Body Material Aluminum Alloy, Allowable Kinetic Energy 0.24 J, Table Size 70, Maximum Rotation Angle 190 Degrees , Number of Auto Switches None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.