Zoro Homepage

Rotary Actuator Table, Sze20, HghPrecision

  • Mfr # MSQA20A

  • Zoro # G4407127


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Overall Length
70.8 mm
Overall Width
142 mm
Overall Height
54 mm
Body Material
Aluminum Alloy
Cushion Type
Rubber Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSQA20A
Zoro #
G4407127
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
70.8 mm
Overall Width
142 mm
Overall Height
54 mm
Bore Diameter
18 mm
Inlet Size
M5 x 0.8
Table Size
20

Details

Item
Rotary Actuator Table
Body Material
Aluminum Alloy
Cushion Type
Rubber Cushion
Seal Material
NBR
Table Material Finish
Anodized
Piston Material
Stainless Steel
Bearing Retainer Material
Aluminum Alloy
Pinion Material
Steel Alloy
Minimum Operating Temperature
32 Degrees F
Table Material
Aluminum Alloy
End Cap Material
Aluminum Alloy
Bearing Retainer Material Finish
Anodized
System of Measurement
Metric
Number of Auto Switches
None
For Fluid Type
Air
Maximum Rotation Angle
190 Degrees
Maximum Operating Temperature
140 Degrees F
Cover Material Finish
Nickel Plated
Plate Material Finish
Chromate Coated
Maximum Operating Pressure
0.6 MPa
Plate Material
Aluminum Alloy
Allowable Kinetic Energy
0.03 J
Minimum Operating Pressure
0.1 MPa
Cover Material
Aluminum Alloy
Body Material Finish
Anodized
Maximum Output Torque
3.14 N-m
Air Inlet Type
Metric Standard
Bearing Material
Steel
Minimum Rotation Angle
0 Degrees
Port Location
End

Description

Rotary Actuator Table, Bore Diameter 18 mm, Maximum Operating Pressure 0.6 MPa, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Maximum Output Torque 3.14 N-m, Cushion Type Rubber Cushion, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 0 Degrees , Bearing Retainer Material Aluminum Alloy, Body Material Aluminum Alloy, Allowable Kinetic Energy 0.03 J, Table Size 20, Maximum Rotation Angle 190 Degrees , Number of Auto Switches None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.