Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROTARY JOINT

  • Mfr # MQR1-M5

  • Zoro # G015377958


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure for Fluid Types
1.0 (Air)
Maximum Temperature for Fluid Types
176 Degrees F (Air)
Minimum Operating Temperature
14 Degrees F
Number of Passages
2
Rotating Shaft Thread Size
R1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQR1-M5
Zoro #
G015377958
UPC #
-
Country of Origin
Japan

Dimensions

Rotating Shaft Thread Size
R1/8
Overall Length
34 mm
Overall Width
16.2 mm
Stationary Port Thread Size
M5 x 0.8
Body Diameter
14 mm

Details

Item
Rotary Joint Union
Operating Pressure for Fluid Types
1.0 (Air)
Maximum Temperature for Fluid Types
176 Degrees F (Air)
Minimum Operating Temperature
14 Degrees F
Number of Passages
2
Fitting Material
Stainless Steel
For Fluid Type
Air
Maximum Operating Temperature
176 Degrees F
Bearing Type
Ball Bearings
Seal Material
Metal
Maximum Speed
3000 RPM
Rotating Shaft Connection Type
Metric
Internal Fitting Material
Stainless Steel
System of Measurement
Metric

Description

Rotary Joint Union, Fitting Material Stainless Steel, Internal Fitting Material Stainless Steel, Fitting Type Straight, Maximum Operating Temperature 176 Degrees F, Maximum Speed 3000 RPM, Minimum Operating Temperature 14 Degrees F, Number of Passages 2, Overall Length 34 mm, Rotating Shaft Connection Type Metric, Rotating Shaft Thread Size R1/8, Seal Material Metal

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.