Zoro Homepage

ROTARY JOINT

  • Mfr # MQR2-M5

  • Zoro # G015271737


product price: $957.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
35 mm
Rotating Shaft Connection Type
Metric
Internal Fitting Material
Stainless Steel
Overall Length
50 mm
Number of Passages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQR2-M5
Zoro #
G015271737
UPC #
-
Country of Origin
Japan

Dimensions

Body Diameter
35 mm
Overall Length
50 mm
Rotating Shaft Thread Size
M5 x 0.8
Stationary Port Thread Size
M5 x 0.8

Details

Item
Rotary Joint Union
Rotating Shaft Connection Type
Metric
Internal Fitting Material
Stainless Steel
Number of Passages
1
Minimum Operating Temperature
14 Degrees F
Operating Pressure for Fluid Types
1.0 (Air)
Fitting Material
Aluminum
Maximum Speed
3000 RPM
Seal Material
Metal
Maximum Temperature for Fluid Types
176 Degrees F (Air)
Bearing Type
Ball Bearings
Maximum Operating Temperature
176 Degrees F
For Fluid Type
Air
System of Measurement
Metric

Description

Rotary Joint Union, Fitting Material Aluminum, Internal Fitting Material Stainless Steel, Fitting Material Grade Not Applicable, Fitting Type Straight, Maximum Operating Temperature 176 Degrees F, Maximum Speed 3000 RPM, Minimum Operating Temperature 14 Degrees F, Number of Passages 1, Overall Length 50 mm, Rotating Shaft Connection Type Metric, Rotating Shaft Thread Size M5 x 0.8, Seal Material Metal

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.