Shop SMC

Rotary Table, 190 , 0.24 J, 1/8 in NPT

  • Mfr # MSQB70A-XN
  • Zoro # G0768774

product price: 
$
482.99
/ea
Free Shipping & Returns

Key Features

Type
Rack and Pinion
Housing Material
Anodized Aluminum
Operating Temp. Range
32 Degrees to 140 Degrees F
Bore
70 mm
Rotation Angle (Deg.)
0 to 190
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MSQB70A-XN
Zoro #
G0768774
UPC #
190735677674
Country of Origin
Japan
Item
Rotary Table
Type
Rack and Pinion
Housing Material
Anodized Aluminum
Operating Temp. Range
32 Degrees to 140 Degrees F
Bore
70 mm
Rotation Angle (Deg.)
0 to 190
Powertrain Material
Carbon Steel
Maximum Pressure
145 psi
Cushion Type
Rubber Cushion
Shaft Type
Anodized Aluminum Table
Torque (In.-Lbs.)
84.08 in-lb/102 psi
Maximum Operating Pressure
1 MPa
Plate Material
Aluminum Alloy
Piston Material
Stainless Steel
End Cap Material
Aluminum Alloy
Cover Material Finish
Plated
Plate Material Finish
Chromate Coated
Seal Material
NBR
Body Material Finish
Anodized
Minimum Operating Pressure
0.1 MPa
Table Material Finish
Anodized
Minimum Rotation Angle
71 Degrees
Pinion Material
Steel Alloy
Maximum Output Torque
13.6 N-m
Allowable Kinetic Energy
0.24 J
Weight
6.35 lb
Bearing Retainer Material
Aluminum Alloy
Air Inlet Type
NPT
System of Measurement
Inch
Cover Material
Aluminum Alloy
Bearing Retainer Material Finish
Anodized
Maximum Operating Temperature
140 Degrees F
Table Material
Aluminum Alloy
Body Material
Aluminum Alloy
Minimum Operating Temperature
32 Degrees F
Maximum Rotation Angle
190 Degrees
End Cap Material Finish
Aluminum Plated
Port Location
End

Dimensions

Height
53 mm
Dimension B
90 mm
Length
8 in
Dimension C
53 mm
Width
90 mm
Port Size
1/8 in Rc
Bore Diameter
2 3/4 in
Overall Length
8 in
Inlet Size
1/8 in
Body Height
2 1/8 in
Overall Width
3 5/8 in
Body Length
6 3/4 in
Overall Height
3 in
Table Size
70
Wire Rope Length
8 in

Description

Rotary Table, Bore Diameter 2 3/4 in, Maximum Operating Pressure 1 MPa, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Output Torque 13.6 N-m, Cushion Type Rubber Cushion, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 71 Degrees , Bearing Retainer Material Aluminum Alloy, Body Height 2 1/8 in, Body Material Aluminum Alloy, Allowable Kinetic Energy 0.24 J, Table Size 70, Maximum Rotation Angle 190 Degrees , Overall Length 8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.