Rotary Table, 190 , 0.29 J, 1/8 in NPT

  • Mfr # MSQB50R-XN
  • Zoro # G2453132
product price: 
$
602.99
/ea
Free Shipping & Returns

Key Features

Width
85.4 mm
Dimension B
85.4 mm
Maximum Pressure
87 psi
Rotation Angle (Deg.)
0 to 190
Powertrain Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MSQB50R-XN
Zoro #
G2453132
UPC #
190735677667
Country of Origin
Japan
Item
Rotary Table
Maximum Pressure
87 psi
Rotation Angle (Deg.)
0 to 190
Powertrain Material
Carbon Steel
Housing Material
Anodized Aluminum
Bore
50 mm
Type
Rack and Pinion
Shaft Type
Anodized Aluminum Table
Torque (In.-Lbs.)
57.53 in-lb/102 psi
Cushion Type
Shock Absorber
Operating Temp. Range
32 Degrees to 140 Degrees F
End Cap Material
Aluminum Alloy
Table Material
Aluminum Alloy
Piston Material
Stainless Steel
Weight
4.43 lb
Minimum Rotation Angle
60 Degrees
Cover Material Finish
Plated
Pinion Material
Steel Alloy
Maximum Output Torque
9.28 N-m
Body Material
Aluminum Alloy
Table Material Finish
Anodized
Cover Material
Aluminum Alloy
Seal Material
NBR
System of Measurement
Inch
Plate Material
Aluminum Alloy
Air Inlet Type
NPT
Minimum Operating Temperature
32 Degrees F
Maximum Operating Pressure
0.6 MPa
Bearing Retainer Material Finish
Anodized
Maximum Operating Temperature
140 Degrees F
Bearing Retainer Material
Aluminum Alloy
Allowable Kinetic Energy
0.29 J
Maximum Rotation Angle
190 Degrees
Body Material Finish
Anodized
Minimum Operating Pressure
0.1 MPa
Plate Material Finish
Chromate Coated
End Cap Material Finish
Aluminum Plated
Port Location
End

Dimensions

Width
85.4 mm
Dimension B
85.4 mm
Height
46 mm
Port Size
1/8 in Rc
Dimension C
46 mm
Length
7 1/4 in
Overall Height
3 in
Body Length
6 in
Inlet Size
1/8 in
Bore Diameter
2 in
Overall Width
3 3/8 in
Overall Length
7 1/4 in
Table Size
50
Wire Rope Length
7 1/4 in

Description

Rotary Table, Bore Diameter 2 in, Maximum Operating Pressure 0.6 MPa, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Output Torque 9.28 N-m, Cushion Type Shock Absorber, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 60 Degrees , Bearing Retainer Material Aluminum Alloy, Body Material Aluminum Alloy, Allowable Kinetic Energy 0.29 J, Table Size 50, Maximum Rotation Angle 190 Degrees , Overall Length 7 1/4 in, Maximum Operating Temperature 140 Degrees F

Ratings & reviews