Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Table, 190 deg, Size 20

  • Mfr # MSQXB20A

  • Zoro # G4407492


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum Alloy
Cushion Type
None
Standards
RoHS Compliant
Inlet Size
M5 x 0.8
Maximum Rotation Angle
190 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSQXB20A
Zoro #
G4407492
UPC #
-
Country of Origin
Japan

Dimensions

Inlet Size
M5 x 0.8
Overall Height
54 mm
Overall Length
70.8 mm
Bore Diameter
18 mm
Overall Width
142 mm
Table Size
20

Details

Item
Rotary Table
Body Material
Aluminum Alloy
Cushion Type
None
Standards
RoHS Compliant
Maximum Rotation Angle
190 Degrees
Weight
0.94 kg
Plate Material
Aluminum Alloy
Bearing Retainer Material
Aluminum Alloy
Cover Material
Aluminum Alloy
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Number of Auto Switches
None
Minimum Operating Pressure
0.1 MPa
Minimum Rotation Angle
0 Degrees
Air Inlet Type
Metric Standard
Minimum Operating Temperature
32 Degrees F
Table Material
Aluminum Alloy
Seal Material
NBR
Pinion Material
Steel Alloy
Piston Material
Stainless Steel
Allowable Kinetic Energy
0.03 J
System of Measurement
Metric
Maximum Operating Pressure
1 MPa
Bearing Material
Steel
End Cap Material
Aluminum Alloy
Maximum Output Torque
3.14 N-m
Port Location
End

Description

Rotary Table, Bore Diameter 18 mm, Maximum Operating Pressure 1 MPa, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Maximum Output Torque 3.14 N-m, Cushion Type None, Minimum Rotation Angle 0 Degrees , Standards RoHS Compliant, Bearing Retainer Material Aluminum Alloy, Body Material Aluminum Alloy, Allowable Kinetic Energy 0.03 J, Table Size 20, Maximum Rotation Angle 190 Degrees , Number of Auto Switches None, Overall Length 70.8 mm, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.