Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Table, Compact, Sz20, HighPrecision

  • Mfr # MSQA20R

  • Zoro # G4408122


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum Alloy
Cushion Type
Shock Absorber
Allowable Kinetic Energy
0.12 J
Cover Material Finish
Nickel Plated
Minimum Operating Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSQA20R
Zoro #
G4408122
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
18 mm
Overall Width
142 mm
Overall Height
54 mm
Overall Length
70.8 mm
Table Size
20
Inlet Size
M5 x 0.8

Details

Item
Rotary Table
Body Material
Aluminum Alloy
Cushion Type
Shock Absorber
Allowable Kinetic Energy
0.12 J
Cover Material Finish
Nickel Plated
Minimum Operating Temperature
32 Degrees F
Pinion Material
Steel Alloy
Bearing Retainer Material Finish
Anodized
Maximum Rotation Angle
190 Degrees
Body Material Finish
Anodized
Minimum Rotation Angle
0 Degrees
Seal Material
NBR
Plate Material Finish
Chromate Coated
Minimum Operating Pressure
0.1 MPa
Plate Material
Aluminum Alloy
Number of Auto Switches
None
For Fluid Type
Air
System of Measurement
Metric
Piston Material
Stainless Steel
Cover Material
Aluminum Alloy
Table Material Finish
Anodized
Table Material
Aluminum Alloy
Air Inlet Type
Metric Standard
Bearing Material
Steel
End Cap Material
Aluminum Alloy
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
0.6 MPa
Bearing Retainer Material
Aluminum Alloy
Port Location
End

Description

Rotary Table, Bore Diameter 18 mm, Maximum Operating Pressure 0.6 MPa, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Cushion Type Shock Absorber, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 0 Degrees , Bearing Retainer Material Aluminum Alloy, Body Material Aluminum Alloy, Allowable Kinetic Energy 0.12 J, Table Size 20, Maximum Rotation Angle 190 Degrees , Number of Auto Switches None, Overall Length 70.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.