Zoro Homepage

Rotary Table

  • Mfr # MSZB10A

  • Zoro # G514534104


product price: $679.99
/ea
Free Shipping & Returns

Key Features

End Cap Material
Aluminum Alloy
Number of Auto Switches
None
Standards
RoHS Compliant
System of Measurement
Metric
Weight
0.7 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSZB10A
Zoro #
G514534104
UPC #
-
Country of Origin
Japan

Dimensions

Inlet Size
M5
Overall Length
160 mm
Body Length
139.5 mm
Overall Width
50 mm
Body Height
47 mm
Overall Height
47 mm
Bore Diameter
10 mm

Details

Item
Pneumatic Rotary Table
End Cap Material
Aluminum Alloy
Number of Auto Switches
None
Standards
RoHS Compliant
System of Measurement
Metric
Weight
0.7 kg
Maximum Operating Temperature
140 Degrees F
Table Material Finish
Anodized
Air Inlet Center to Center Distance
60 mm
Pinion Material
Steel
Bearing Retainer Material
Aluminum Alloy
Plate Material
Aluminum Alloy
Minimum Operating Temperature
32 Degrees F
Cover Material
Aluminum Alloy
Minimum Rotation Angle
0 Degrees
Bearing Material
Steel
Piston Material
Stainless Steel
Body Material Finish
Anodized
Table Material
Aluminum Alloy
For Fluid Type
Compressed Air
Allowable Kinetic Energy
0.01 J
Minimum Operating Pressure
0.2 MPa
Maximum Output Torque
1 N-m
Body Material
Aluminum Alloy
End Cap Material Finish
Anodized
Maximum Operating Pressure
1 MPa
Cushion Type
None
Seal Material
NBR
Maximum Rotation Angle
190 Degrees
Air Inlet Type
Metric Standard

Description

Pneumatic Rotary Table, Bore Diameter 10 mm, Maximum Operating Pressure 1 MPa, Inlet Size M5, Air Inlet Type Metric Standard, Maximum Output Torque 1 N-m, Cushion Type None, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 0 Degrees , Air Inlet Center to Center Distance 60 mm, Standards RoHS Compliant, Bearing Retainer Material Aluminum Alloy, Body Height 47 mm, Body Material Aluminum Alloy, Allowable Kinetic Energy 0.01 J, Maximum Rotation Angle 190 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.