Zoro Homepage

Rotary Table, Size 1

  • Mfr # MSQB1A

  • Zoro # G4407632


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Overall Width
28 mm
Weight
0.07 kg
Overall Height
25 mm
Standards
RoHS Compliant
Overall Length
50.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSQB1A
Zoro #
G4407632
UPC #
00713049203423
Country of Origin
Japan

Dimensions

Overall Width
28 mm
Overall Height
25 mm
Overall Length
50.5 mm
Inlet Size
M3 x 0.5
Bore Diameter
6 mm
Table Size
1

Details

Item
Rotary Table
Weight
0.07 kg
Standards
RoHS Compliant
Bearing Retainer Material
Aluminum Alloy
Maximum Operating Temperature
140 Degrees F
Minimum Rotation Angle
0 Degrees
Table Material
Aluminum Alloy
Pinion Material
Steel Alloy
Plate Material
Aluminum Alloy
Cover Material Finish
Nickel Plated
Minimum Operating Pressure
0.1 MPa
Seal Material
NBR
For Fluid Type
Air
Maximum Operating Pressure
0.7 MPa
Piston Material
Stainless Steel
Cushion Type
None
Body Material
Aluminum Alloy
Allowable Kinetic Energy
0 J
Air Inlet Type
Metric Standard
Mounting Orientation
Multiposition
Body Material Finish
Anodized
End Cap Material Finish
Anodized
Plate Material Finish
Chromate Coated
End Cap Material
Aluminum Alloy
Cover Material
Aluminum Alloy
Maximum Rotation Angle
190 Degrees
Bearing Retainer Material Finish
Anodized
Bearing Material
Steel
System of Measurement
Metric
Minimum Operating Temperature
32 Degrees F
Number of Auto Switches
None
Table Material Finish
Anodized
Port Location
End

Description

Rotary Table, Bore Diameter 6 mm, Maximum Operating Pressure 0.7 MPa, Inlet Size M3 x 0.5, Air Inlet Type Metric Standard, Cushion Type None, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 0 Degrees , Standards RoHS Compliant, Bearing Retainer Material Aluminum Alloy, Body Material Aluminum Alloy, Allowable Kinetic Energy 0 J, Table Size 1, Maximum Rotation Angle 190 Degrees , Number of Auto Switches None, Overall Length 50.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.