Zoro Homepage

Rotary Table, Size 3, High Precision

  • Mfr # MSQA3A

  • Zoro # G4407930


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum Alloy
Cushion Type
Rubber Cushion
Bearing Retainer Material
Aluminum Alloy
Table Material
Aluminum Alloy
End Cap Material Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSQA3A
Zoro #
G4407930
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
30.5 mm
Table Size
3
Bore Diameter
10 mm
Inlet Size
M3 x 0.5
Overall Width
71.8 mm
Overall Length
34.5 mm

Details

Item
Rotary Table
Body Material
Aluminum Alloy
Cushion Type
Rubber Cushion
Bearing Retainer Material
Aluminum Alloy
Table Material
Aluminum Alloy
End Cap Material Finish
Anodized
For Fluid Type
Air
Maximum Operating Pressure
0.7 MPa
Pinion Material
Steel Alloy
Mounting Orientation
Multiposition
Bearing Material
Steel
Cover Material
Aluminum Alloy
Table Material Finish
Anodized
Seal Material
NBR
Piston Material
Stainless Steel
Plate Material
Aluminum Alloy
Bearing Retainer Material Finish
Anodized
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
0.1 MPa
Maximum Rotation Angle
190 Degrees
Minimum Operating Temperature
32 Degrees F
Allowable Kinetic Energy
0 J
Plate Material Finish
Chromate Coated
Standards
RoHS Compliant
Number of Auto Switches
None
System of Measurement
Metric
Cover Material Finish
Nickel Plated
Minimum Rotation Angle
0 Degrees
End Cap Material
Aluminum Alloy
Weight
0.17 kg
Body Material Finish
Anodized
Air Inlet Type
Metric Standard
Port Location
End

Description

Rotary Table, Bore Diameter 10 mm, Maximum Operating Pressure 0.7 MPa, Inlet Size M3 x 0.5, Air Inlet Type Metric Standard, Cushion Type Rubber Cushion, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 0 Degrees , Standards RoHS Compliant, Bearing Retainer Material Aluminum Alloy, Body Material Aluminum Alloy, Allowable Kinetic Energy 0 J, Table Size 3, Maximum Rotation Angle 190 Degrees , Number of Auto Switches None, Overall Length 34.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.