Rotary Table, Size 3
Mfr # MSQB3A
Zoro # G4407912
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum Alloy
Cushion Type
Rubber Cushion
Overall Length
60 mm
Body Material Finish
Anodized
Air Inlet Type
Metric Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSQB3A
Zoro #
G4407912
UPC #
00713049203621
Country of Origin
Japan
Dimensions
Overall Length
60 mm
Table Size
3
Overall Width
34.5 mm
Bore Diameter
10 mm
Inlet Size
M3 x 0.5
Overall Height
30.5 mm
Description
Rotary Table, Bore Diameter 10 mm, Maximum Operating Pressure 0.7 MPa, Inlet Size M3 x 0.5, Air Inlet Type Metric Standard, Cushion Type Rubber Cushion, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 0 Degrees , Standards RoHS Compliant, Bearing Retainer Material Aluminum Alloy, Body Material Aluminum Alloy, Allowable Kinetic Energy 0 J, Table Size 3, Maximum Rotation Angle 190 Degrees , Number of Auto Switches None, Overall Length 60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.