Zoro Homepage

Rotary Table, Size 30, High Precision

  • Mfr # MSQA30R

  • Zoro # G4407903


product price: $753.99
/ea
Free Shipping & Returns

Key Features

Overall Length
75.4 mm
Overall Width
152 mm
Overall Height
57 mm
Body Material
Aluminum Alloy
Cushion Type
Shock Absorber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSQA30R
Zoro #
G4407903
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
75.4 mm
Overall Width
152 mm
Overall Height
57 mm
Inlet Size
1/8 in
Bore Diameter
21 mm
Table Size
30

Details

Item
Rotary Table
Body Material
Aluminum Alloy
Cushion Type
Shock Absorber
Plate Material
Aluminum Alloy
Cover Material Finish
Nickel Plated
Plate Material Finish
Chromate Coated
Minimum Rotation Angle
0 Degrees
Maximum Output Torque
3.14 N-m
Maximum Operating Temperature
140 Degrees F
Bearing Retainer Material
Aluminum Alloy
Seal Material
NBR
Pinion Material
Steel Alloy
Body Material Finish
Anodized
Minimum Operating Temperature
32 Degrees F
Table Material
Aluminum Alloy
Number of Auto Switches
None
Bearing Retainer Material Finish
Anodized
Allowable Kinetic Energy
0.12 J
Table Material Finish
Anodized
Air Inlet Type
RC
Maximum Rotation Angle
190 Degrees
System of Measurement
Metric
Cover Material
Aluminum Alloy
End Cap Material
Aluminum Alloy
Bearing Material
Steel
Maximum Operating Pressure
0.6 MPa
Piston Material
Stainless Steel
Minimum Operating Pressure
0.1 MPa
For Fluid Type
Air
Port Location
End

Description

Rotary Table, Bore Diameter 21 mm, Maximum Operating Pressure 0.6 MPa, Inlet Size 1/8 in, Air Inlet Type RC, Maximum Output Torque 3.14 N-m, Cushion Type Shock Absorber, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 0 Degrees , Bearing Retainer Material Aluminum Alloy, Body Material Aluminum Alloy, Allowable Kinetic Energy 0.12 J, Table Size 30, Maximum Rotation Angle 190 Degrees , Number of Auto Switches None, Overall Length 75.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.