Zoro Homepage

Rotary Table, Size 7, High Precision

  • Mfr # MSQA7A

  • Zoro # G4407967


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Weight
0.27 kg
Overall Width
88.4 mm
Overall Height
34.5 mm
Overall Length
41 mm
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSQA7A
Zoro #
G4407967
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
88.4 mm
Overall Height
34.5 mm
Overall Length
41 mm
Table Size
7
Bore Diameter
12 mm
Inlet Size
M5 x 0.8

Details

Item
Rotary Table
Weight
0.27 kg
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Body Material
Aluminum Alloy
Pinion Material
Steel Alloy
Plate Material Finish
Chromate Coated
Bearing Material
Steel
Maximum Operating Temperature
140 Degrees F
Minimum Rotation Angle
0 Degrees
Piston Material
Stainless Steel
Table Material
Aluminum Alloy
Air Inlet Type
Metric Standard
Allowable Kinetic Energy
0.01 J
Bearing Retainer Material Finish
Anodized
Cover Material Finish
Nickel Plated
Cover Material
Aluminum Alloy
Maximum Rotation Angle
190 Degrees
Bearing Retainer Material
Aluminum Alloy
System of Measurement
Metric
End Cap Material Finish
Anodized
Number of Auto Switches
None
End Cap Material
Aluminum Alloy
Seal Material
NBR
Minimum Operating Temperature
32 Degrees F
Body Material Finish
Anodized
Mounting Orientation
Multiposition
For Fluid Type
Air
Plate Material
Aluminum Alloy
Maximum Operating Pressure
0.7 MPa
Minimum Operating Pressure
0.1 MPa
Table Material Finish
Anodized
Port Location
End

Description

Rotary Table, Bore Diameter 12 mm, Maximum Operating Pressure 0.7 MPa, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Cushion Type Rubber Cushion, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 0 Degrees , Standards RoHS Compliant, Bearing Retainer Material Aluminum Alloy, Body Material Aluminum Alloy, Allowable Kinetic Energy 0.01 J, Table Size 7, Maximum Rotation Angle 190 Degrees , Number of Auto Switches None, Overall Length 41 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.