Zoro Homepage

Rotary Table, Size 70

  • Mfr # MSQB70R

  • Zoro # G4408028


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum Alloy
Cushion Type
Shock Absorber
Bearing Retainer Material Finish
Anodized
Table Size
70
Bearing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSQB70R
Zoro #
G4408028
UPC #
-
Country of Origin
Japan

Dimensions

Table Size
70
Bore Diameter
28 mm
Inlet Size
1/8 in

Details

Item
Rotary Table
Body Material
Aluminum Alloy
Cushion Type
Shock Absorber
Bearing Retainer Material Finish
Anodized
Bearing Material
Steel
Minimum Rotation Angle
0 Degrees
Standards
RoHS Compliant
Body Material Finish
Anodized
Cover Material Finish
Nickel Plated
Number of Auto Switches
None
Air Inlet Type
RC
Pinion Material
Steel Alloy
Maximum Operating Temperature
140 Degrees F
Piston Material
Stainless Steel
Maximum Rotation Angle
190 Degrees
System of Measurement
Metric
For Fluid Type
Air
Allowable Kinetic Energy
1.1 J
Minimum Operating Pressure
0.1 MPa
Maximum Operating Pressure
0.6 MPa
Plate Material Finish
Chromate Coated
Minimum Operating Temperature
32 Degrees F
Bearing Retainer Material
Aluminum Alloy
Seal Material
NBR
Plate Material
Aluminum Alloy
Maximum Output Torque
23.5 N-m
Table Material Finish
Anodized
Cover Material
Aluminum Alloy
End Cap Material
Aluminum Alloy
Weight
2.89 kg
Table Material
Aluminum Alloy
Mounting Orientation
Multiposition
Port Location
End

Description

Rotary Table, Bore Diameter 28 mm, Maximum Operating Pressure 0.6 MPa, Inlet Size 1/8 in, Air Inlet Type RC, Maximum Output Torque 23.5 N-m, Cushion Type Shock Absorber, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 0 Degrees , Standards RoHS Compliant, Bearing Retainer Material Aluminum Alloy, Body Material Aluminum Alloy, Allowable Kinetic Energy 1.1 J, Table Size 70, Maximum Rotation Angle 190 Degrees , Number of Auto Switches None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.