Zoro Homepage

Seal Kit, Pneumatic Cylinder

  • Mfr # C85-20PS

  • Zoro # G1580345


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

For Use With
20mm Bore dia
Includes
Retaining Ring, Rod Seal, Seal Retaining Washer
Type
Pneumatic Cylinder
Series
C85
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C85-20PS
Zoro #
G1580345
UPC #
190735648001
Country of Origin
Japan

Details

Item
Seal Kit
For Use With
20mm Bore dia
Includes
Retaining Ring, Rod Seal, Seal Retaining Washer
Type
Pneumatic Cylinder
Series
C85
Standards
RoHS Compliant
Compatible with Series
C85
Compatible with Brand
SMC
Product Type
Seal Kit

Description

Seal Kit, Series C85, Product Type Seal Kit, Compatible with Series C85, Compatible with Brand SMC, Includes Retaining Ring, Rod Seal, Seal Retaining Washer, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.