SHOCK ABSORBER, EXTENSION END
Mfr # MXQA-JS12
Zoro # G914534469
product price: $43.59
/eaKey Features
Overall Length
24 mm
Series
MXQA
Product Type
Extension Stroke End
Mount Location
Extension End
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXQA-JS12
Zoro #
G914534469
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24 mm
Overall Width
45.8 mm
Thread Size
M4 x 8
For Bore Diameter
12 mm
Details
Item
Extension Stroke End
Series
MXQA
Product Type
Extension Stroke End
Mount Location
Extension End
System of Measurement
Metric
Compatible with Series
MXQ
Weight
0.03 lb
Description
Extension Stroke End, Mount Location Extension End, For Bore Diameter 12 mm, Overall Length 24 mm, Overall Width 45.8 mm, Compatible with Series MXQ, Thread Size M4 x 8, Product Type Extension Stroke End, Weight 0.03 lb, Series MXQA, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.