
Shock Absorber, Pneumatic, 12mm, 10.8 lb.
Mfr # RB1412S
Zoro # G5932801
product price: $43.29
/eaKey Features
Product Type
Shock Absorber
Compatible Brand [NEW]
SMC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB1412S
Zoro #
G5932801
UPC #
-
Country of Origin
Japan
Details
Item
Shock Absorber
Force
10.8 lb
Product Type
Shock Absorber
Compatible Brand [NEW]
SMC
Description
Shock Absorber, Force 10.8 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.