Zoro Homepage

SHOCK ABSORBER, RETRACT END

  • Mfr # MXQ-BT12

  • Zoro # G114534641


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
45.8 mm
Series
MXQ
For Bore Diameter
12 mm
Thread Size
M4 x 10
Compatible with Series
MXQ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXQ-BT12
Zoro #
G114534641
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
45.8 mm
For Bore Diameter
12 mm
Thread Size
M4 x 10
Overall Height
29 mm

Details

Item
Stroke Adjuster
Series
MXQ
Compatible with Series
MXQ
Product Type
Stroke Adjuster
Standards
RoHS Compliant
Mount Location
Retract End
Weight
0.06 lb
System of Measurement
Metric

Description

Stroke Adjuster, Mount Location Retract End, For Bore Diameter 12 mm, Overall Length 45.8 mm, Overall Height 29 mm, Compatible with Series MXQ, Thread Size M4 x 10, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.06 lb, Series MXQ, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.