SHOCK ABSORBER, RETRACT END
Mfr # MXS-BT8
Zoro # G315377856
product price: $78.99
/ea
Free Shipping & Returns
Key Features
Product Type
Stroke Adjuster
Weight
0.09 lb
Overall Length
38 mm
Overall Height
23 mm
Compatible with Series
MXS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXS-BT8
Zoro #
G315377856
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
38 mm
Overall Height
23 mm
For Bore Diameter
8 mm
Thread Size
M8 x 1
Details
Item
Stroke Adjuster
Product Type
Stroke Adjuster
Weight
0.09 lb
Compatible with Series
MXS
Standards
RoHS Compliant
System of Measurement
Metric
Series
MXS
Description
Stroke Adjuster, For Bore Diameter 8 mm, Overall Length 38 mm, Overall Height 23 mm, Compatible with Series MXS, Thread Size M8 x 1, Product Type Stroke Adjuster, Standards RoHS Compliant, Weight 0.09 lb, Series MXS, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.