Zoro Homepage

SHOCK ABSORBER

  • Mfr # RJ1007HU

  • Zoro # G314534724


product price: $49.99
/ea

Key Features

Overall Length
52.3 mm
Thread Size
M10 x 1
System of Measurement
Metric
Standards
RoHS Compliant
Product Type
Shock Absorber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ1007HU
Zoro #
G314534724
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
52.3 mm
Thread Size
M10 x 1

Details

Item
Shock Absorber
System of Measurement
Metric
Standards
RoHS Compliant
Product Type
Shock Absorber

Description

SHOCK ABSORBER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.