SHUTTLE VALVE
- Mfr # VR1210F-03
- Zoro # G716584945
product price:Â
$
16.15
/ea
Key Features
Overall Length
53 mm
Operating Pressure - Minimum
0.05 MPa
Port Connection Size
1/8 in
Standards
RoHS Compliant
Product Type
Shuttle Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VR1210F-03
- Zoro #
- G716584945
- UPC #
- -
- Country of Origin
- Japan
- Item
- Shuttle Valve
- Operating Pressure - Minimum
- 0.05 MPa
- Standards
- RoHS Compliant
- Product Type
- Shuttle Valve
- Operating Temperature - Minimum
- 23 Degrees F
- Operating Temperature - Maximum
- 140 Degrees F
- For Media
- Air
- Operating Pressure - Maximum
- 1 MPa
Dimensions
- Overall Length
- 53 mm
- Port Connection Size
- 1/8 in
- Overall Height
- 31 1/2 mm
- Wire Rope Length
- 53 mm
- Length
- 53 mm
Description
SHUTTLE VALVE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.