Zoro Homepage

Single Rear Clevis, 32mm Bore

  • Mfr # C5032

  • Zoro # G714534195


product price: $22.89
/ea

Key Features

Mount Type
Clevis
Includes
Screws
Series
C50
Overall Length
45 mm
Mount Hole Center-to-Center Width
32.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5032
Zoro #
G714534195
UPC #
-
Country of Origin
China

Dimensions

Overall Length
45 mm
Mount Hole Center-to-Center Width
32.5 mm
For Bore Diameter
32 mm
Overall Width
45 mm
Mount Hole Center-to-Center Length
32.5 mm

Details

Mount Type
Clevis
Item
Single Clevis
Includes
Screws
Series
C50
System of Measurement
Metric
Compatible with Series
C95, C96
Body Material
Steel
Product Type
Single Clevis
Mount Location
Rear
Standards
RoHS Compliant
Compatible with Brand
SMC

Description

Single Clevis, Mount Type Clevis, Mount Location Rear, For Bore Diameter 32 mm, Body Material Steel, Overall Length 45 mm, Mount Hole Center-to-Center Width 32.5 mm, Overall Width 45 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Mount Hole Center-to-Center Length 32.5 mm, Product Type Single Clevis, Standards RoHS Compliant, Series C50, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.