Zoro Homepage

Single Rear Clevis, 40mm Bore

  • Mfr # C5040

  • Zoro # G714534119


product price: $25.69
/ea

Key Features

Mount Type
Clevis
Includes
Screws
Overall Length
51 mm
Series
C50
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5040
Zoro #
G714534119
UPC #
-
Country of Origin
China

Dimensions

Overall Length
51 mm
For Bore Diameter
40 mm
Mount Hole Center-to-Center Length
38 mm
Mount Hole Center-to-Center Width
38 mm
Overall Width
51 mm

Details

Mount Type
Clevis
Item
Single Clevis
Includes
Screws
Series
C50
System of Measurement
Metric
Weight
0.4 lb
Body Material
Steel
Product Type
Single Clevis
Standards
RoHS Compliant
Compatible with Brand
SMC
Compatible with Series
C95, C96

Description

Single Clevis, Mount Type Clevis, For Bore Diameter 40 mm, Body Material Steel, Overall Length 51 mm, Mount Hole Center-to-Center Width 38 mm, Overall Width 51 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Mount Hole Center-to-Center Length 38 mm, Product Type Single Clevis, Standards RoHS Compliant, Weight 0.4 lb, Series C50, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.