Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Nylon Tubing, OD 10mm, ID 7.5mm, Ylw

  • Mfr # TS1075Y-20

  • Zoro # G1270737


product price: $72.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS1075Y-20
Zoro #
G1270737
UPC #
-
Country of Origin
Japan

Details

Item
Soft Nylon Tubing,OD 10mm,ID 7.5mm,Ylw

Description

Soft Nylon Tubing,OD 10mm,ID 7.5mm,Ylw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.