Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Nylon Tubing, OD 6mm, ID 4mm, 20m, Wht

  • Mfr # TS0604W-20

  • Zoro # G1270624


product price: $36.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS0604W-20
Zoro #
G1270624
UPC #
-
Country of Origin
Japan

Details

Item
Soft Nylon Tubing,OD 6mm,ID 4mm,20m,Wht

Description

Soft Nylon Tubing,OD 6mm,ID 4mm,20m,Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.