Shop SMC
See all product information
Create Account
SOFT START-UP VALVE W/ LOCKOUT
- Mfr # AVL5000-N06-5DZ-Z-A
- Zoro # G516592140
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Port Size
3/4 in
Includes Silencer
Silencer Not Included
Operating Pressure - Minimum
0.2 MPa
Electrical Connections
DIN Terminal with Connector
Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVL5000-N06-5DZ-Z-A
- Zoro #
- G516592140
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Port Size
- 3/4 in
Details
- Item
- Soft Start Valve
- Includes Silencer
- Silencer Not Included
- Operating Pressure - Minimum
- 0.2 MPa
- Electrical Connections
- DIN Terminal with Connector
- Thread Type
- NPT
- Flow Direction
- One-Way
- Weight
- 1.55 kg
- Operating Temperature - Maximum
- 50 Degrees C
- Rated Coil Voltage
- 24V DC
- Operating Temperature - Minimum
- 0 Degrees C
- Includes Lockout
- Lockout Included
- Operating Pressure - Maximum
- 1 MPa
- Includes Pressure Gauge
- Pressure Gauge Not Included
- Includes Mounting
- Mounting Not Included
Description
SOFT START-UP VALVE W/ LOCKOUT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.