Zoro Homepage

Solenoid Air Control, 12VDC

  • Mfr # SV1500-6FU

  • Zoro # G1975010


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
SV1000
Voltage
12V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV1500-6FU
Zoro #
G1975010
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
3 3/4 in
Overall Width
2 15/32 in
Overall Length
9 31/32 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
SV1000
Voltage
12V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
15 psi
Power Consumption
0.6 W
Coefficient of Volume
0.24
Center Position
Pressure
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Plug-In
Valve Ways and Positions
5-Way/3-Position
Normally Open / Normally Closed
Normally Open/Normally Closed
Operational Pressure Range
15 to 105 psi
Max. CFM - Valves
6.72 cfm
Standards
RoHS Compliant
Shifting Technology
Solenoid
Air Valve Type
5-Way, 3-Position
CFM
6.72
Ambient Temp. Range
14 Degrees to 122 Degrees F
Pressure Range
15 to 105 psi
Number of Ways
Five-Way
Number of Positions
Three-Position
Operating Temperature - Minimum
14 Degrees F
Spool Material
Aluminum
Response Time
18 msec
Number of Ports
5
Includes Solenoid Coil
Solenoid Coil Included
For Media
Air
Electrical Connection Type
Hardwired
Seal Material
Rubber
Valve Type
Spool
Return Action
Solenoid Return
Product Type
Solenoid Air Control Valve
Coefficient of Volume (Cv)
0.29
Valve Action
Normally Open/Normally Closed
Flow Rate - Maximum
6.72 cfm
Pilot Type
Internal Pilot
Operating Temperature - Maximum
122 Degrees F
Lubrication
Lubrication Not Required
Operating Pressure - Maximum
101 psi
Operating Pressure - Minimum
-14.5 psi

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3-Position, Voltage 12V DC, Center Position Pressure, Valve Actuator / Return Solenoid / Solenoid, Max. CFM - Valves 6.72 cfm, Operational Pressure Range 15 to 105 psi, Normally Open/Normally Closed, Body Style Base-Mounted, Pilot Pressure 15 psi, Coefficient of Volume 0.24, Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 0.6 W, Ambient Temp. Range 14 Degrees to 122 Degrees F, Override Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.